This product has been discontinued.

Side Mount Air Conditioner, 230V, 50/60Hz, 1000 BTU, Steel, Gray
Item #: 0418653
Cat #: M130126G1008
UPC: 783510737306
Company wide:
0
in stock
Discontinued
Documents & Guides
Side Mount Air Conditioner, 230 Volt, 50/60Hz, 1000 BTU, Material: Steel, Color: Gray - DISC PER MFR
Overview
Side Mount Air Conditioner, 230 Volt, 50/60Hz, 1000 BTU, Material: Steel, Color: Gray - DISC PER MFR
Also known as: 783510737306, M130126G1008, HOFM130126G1008
Specifications
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 12 |
| Material: | Steel |