Conduit Locknut, 3", Steel

Item #: 0418646

Cat #: 1012

UPC: 050169010129

Call for price
Company wide:
0 in stock
Conduit Locknut, Threaded, 3 Inch, Steel, For Use With Rigid/IMC Conduit, UL 467, UL 514-B, NEMA FB-1, 3/8 Inch Thick

Overview

Conduit Locknut, Threaded, 3 Inch, Steel, For Use With Rigid/IMC Conduit, UL 467, UL 514-B, NEMA FB-1, 3/8 Inch Thick

Secure threaded Rigid/IMC conduit to a junction box or enclosure using RACO® locknuts. Locking tangs ensure tight connection to the box or enclosure. Locknuts can also secure the threaded end of a conduit connector inside a box or enclosure.

Also known as: 050169010129, 1012, RAC1012

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)