Plgmd 2 Crct 12in.oc 6ft. Nm2400 Iv

Item #: 0418624

Cat #: NM24GBA612

UPC: 786776520262

$ 134.17 EA
Company wide:
0 in stock
W-mold Nm24gba612 4w20a Plug- mold Non-metal

Overview

W-mold Nm24gba612 4w20a Plug- mold Non-metal
Also known as: 786776520262, NM24GBA612, WMDNM24GBA612

Specifications

Material: Plastic
Color: Ivory
Length: 6 ft
Material: Plastic
Length: 6 ft
Color: Ivory