UNICODE & CONTENDER 2X4 REPLAC

Item #: 0418581

Cat #: UCPB1BL

UPC: 781381806978

$ 241.09 EA
Company wide:
0 in stock
UniCode One Labyrinth Pushbutton Switch, Action: Momentary, Contact Configuration: 1 NO/1 NC, Contact Rating: 10 AMP At 600 VAC, 5 Amp At 125 VDC, Enclosure: NEMA 3, 3R, 4, 4X, Cap/Lens Color: Black, Standard: UL 508, UL 698, UL 1604, ISA

Overview

UniCode One Labyrinth Pushbutton Switch, Action: Momentary, Contact Configuration: 1 NO/1 NC, Contact Rating: 10 AMP At 600 VAC, 5 Amp At 125 VDC, Enclosure: NEMA 3, 3R, 4, 4X, Cap/Lens Color: Black, Standard: UL 508, UL 698, UL 1604, ISA
Also known as: 781381806978, UCPB1BL, APPUCPB1BL

Specifications

No Specifications Available