Clearglide®, 1-Gallon Bucket

Item #: 0418516

Cat #: 31-381

UPC: 783250348145

$ 38.41 EA
Company wide:
121 in stock
Documents & Guides
Wire Pulling Lubricant, ClearGlide™, Clear, Includes: (1) 1-Gallon Bucket

Overview

Wire Pulling Lubricant, ClearGlide™, Clear, Includes: (1) 1-Gallon Bucket

IDEAL ClearGlide™ Wire pulling lubricant is a polymer-based formula well suited for all electrical and datacom applications, and safe to use with all cable types. It is clear and colorless, and suitable for indoor as well as outdoor applications. This formula provides quick and easy clean up, and extraordinary lubricity for super-fast pulls. Its controlled evaporation rate is ideal for shorter runs. It remains stable over wide temperature ranges from 32°F to 180°F (0°C to 82°C) and dries to a semi-fluid film that won't clog conduit. It is convenient to apply by hand, brush, or pump, and is environmentally safe, non-toxic, non-flammable and non-corrosive for user safety. It comes in 1-qt squeeze bottle, 1-gallon bucket, 5-gallon bucket, and 55 gallon drum. Lubricant is UL listed.

Also known as: 783250348145, 31-381, IDE31381, soap, Big boy butter

Specifications

Type: Lubricant
Size: 1, 1 gallon
Standards: California Proposition 65
Type: Lubricant
Standards: California Proposition 65
Size: 1, 1 gallon