Clearglide®, 1-Quart Squeeze Bottle

Item #: 0418513

Cat #: 31-388

UPC: 783250348152

$ 13.77 EA
Company wide:
1,068 in stock
Documents & Guides
Wire Pulling Lubricant, ClearGlide™, Clear, Includes: (1) 1-Quart Squeeze Bottle

Overview

Wire Pulling Lubricant, ClearGlide™, Clear, Includes: (1) 1-Quart Squeeze Bottle

IDEAL ClearGlide™ Wire pulling lubricant is a polymer-based formula well suited for all electrical and datacom applications, and safe to use with all cable types. It is clear and colorless, and suitable for indoor as well as outdoor applications. This formula provides quick and easy clean up, and extraordinary lubricity for super-fast pulls. Its controlled evaporation rate is ideal for shorter runs. It remains stable over wide temperature ranges from 32°F to 180°F (0°C to 82°C) and dries to a semi-fluid film that won't clog conduit. It is convenient to apply by hand, brush, or pump, and is environmentally safe, non-toxic, non-flammable and non-corrosive for user safety. It comes in 1-qt squeeze bottle, 1-gallon bucket, 5-gallon bucket, and 55 gallon drum. Lubricant is UL listed.

Also known as: 783250348152, 31-388, IDE31388, PULL SOAP, clearglide, SOAP

Specifications

Type: Lubricant
Size: 1, 1 quart
Standards: California Proposition 65
Type: Lubricant
Standards: California Proposition 65
Size: 1, 1 quart