Company wide:
0
in stock
Documents & Guides
No Documents Available
Control Station Push Button/Selector Switch Cover, Type Cover, Used On N2 Series Control Station Push Button/Selector Switch, Enclosure Type Class I Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3R/4X/9EFG/12, Number of Opening 1, Opening Size 3/4 Inch
Overview
Control Station Push Button/Selector Switch Cover, Type Cover, Used On N2 Series Control Station Push Button/Selector Switch, Enclosure Type Class I Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3R/4X/9EFG/12, Number of Opening 1, Opening Size 3/4 Inch
Also known as: 781381467377, N2K2SP, APPN2K2SP
Specifications
No Specifications Available