House Panel, 400A, 120/240V, 4 Jaws, 40/40 Distribution, NEMA 3R

Item #: 0418421

Cat #: HP404040SHL

UPC: 782114105863

Company wide:
0 in stock
Documents & Guides
400 Amp, Standard House Panel, Lever Bypass, Ring Style, 4 Jaws, 1-Phase, 120/240 Volt AC, 22/10 kAIC, 40/40 Distribution, Main Breaker Type, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: BWH2200 Main Breaker and Option For Secondary Main Breaker of BRH / BWH Type. ***Lugs Not Included***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

400 Amp, Standard House Panel, Lever Bypass, Ring Style, 4 Jaws, 1-Phase, 120/240 Volt AC, 22/10 kAIC, 40/40 Distribution, Main Breaker Type, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: BWH2200 Main Breaker and Option For Secondary Main Breaker of BRH / BWH Type. ***Lugs Not Included***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114105863, HP404040SHL, CUTHP404040SHL, house panel

Specifications

Amps: 400
Volts AC: 120/240
Jaws: 4
Family / Style: BR
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 400
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Volts AC: 120/240
Family / Style: BR
Circuits: 40