Multi-Wattage 240V Kickspace Heater

Item #: 0418398

Cat #: QTS1104

UPC: 685360065397

$ 373.02 EA
Company wide:
0 in stock
Documents & Guides
QTS Series - Toe Space Fan-Forced Heater, 1125/563W @240V, 844/422W @ 208V

Overview

QTS Series - Toe Space Fan-Forced Heater, 1125/563W @240V, 844/422W @ 208V
Also known as: 685360065397, QTS1104, QMKQTS1104

Specifications

Wattage: 1125, 844
Color: Black
Volts AC: 240, 208
Wattage: 1125, 844
Volts AC: 240, 208
Color: Black