
Heavy-Duty Free-Stand Disconnect Enclosure, 84.12" x 158" x 24.12"
Item #: 0418384
Cat #: A84XM4EW24FTC
UPC: 783510914103
$ 25748.73 EA
Company wide:
0
in stock
Documents & Guides
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 84.12 x 158 x 24.12 Inch, Steel
Overview
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 84.12 x 158 x 24.12 Inch, Steel
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510914103, A84XM4EW24FTC, HOFA84XM4EW24FTC
Features & Benefits
- Seams continuously welded and ground smooth
- Body stiffeners in larger enclosures for extra rigidity
- Body flange trough excludes liquids and contaminants
- Heavy-duty lifting eyes anchor into reinforced top
- Removable centerposts permit easy panel installation
- Concealed, easy-to-remove hinges
- Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
- Panel supports
- Data pocket is high-impact thermoplastic
- Oil-resistant gasket
Specifications
| IP/NEMA Rating: | IP55, NEMA 12 |
| Material: | Steel |
| Height: | 84.120 in |
| Depth: | 24.120 in |
| Finish: | Powder Coated |
| Width: | 158 |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Height: | 84.120 in |
| Finish: | Powder Coated |
| Material: | Steel |
| Depth: | 24.120 in |
| Width: | 158 |