Quicklag Industrial Circuit Breaker

Item #: 0418319

Cat #: QC2025H

UPC: 786679309445

$ 596.25 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Qc, Cable-in/cable-out, 2-poles, 25 Amp, 240 Vac, 10 Kaic

Overview

Miniature Industrial Circuit Breaker, Type Qc, Cable-in/cable-out, 2-poles, 25 Amp, 240 Vac, 10 Kaic
Also known as: 786679309445, QC2025H, CUTQC2025H

Specifications

Poles: 2
Amps: 25
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Amps: 25
Interrupt Rating AC: 10 kA