Non-PCB Capacitor, 400W

Item #: 0418234

Cat #: 7C240P40R

UPC: 781087096284

$ 204.36 EA
Company wide:
4 in stock
Documents & Guides
Non-PCB Capacitor, Case Type: Round. For use with 400 Watt, ANSI Code M59, Metal Halide Lamps.

Overview

Non-PCB Capacitor, Case Type: Round. For use with 400 Watt, ANSI Code M59, Metal Halide Lamps.
Also known as: 781087096284, 7C240P40R, ADV7C240P40R, Flux Capacitor, UF Capacitor

Specifications

Shape: ED25 (Elliptical Dimple), ED27 (Elliptical Dimple)
Volts AC: 480, 120, 277, 240, 208
Wattage: 400
Type: Capacitor
ANSI Code: M59
Light Technology: HID
Shape: ED25 (Elliptical Dimple), ED27 (Elliptical Dimple)
Wattage: 400
ANSI Code: M59
Volts AC: 480, 120, 277, 240, 208
Type: Capacitor
Light Technology: HID