5IN IC HSG

Item #: 0418093

Cat #: IC20

UPC: 661209000927

$ 23.22 EA
Company wide:
12 in stock
Documents & Guides
5" IC Incandescent Housing

Overview

5" IC Incandescent Housing
Also known as: 661209000927, IC20, JUNIC20

Specifications

Diameter: 5 in
Type: IC Housing
Diameter: 5 in
Type: IC Housing