Type 12, Wall Mount, Two Door Enclosure

Item #: 0418078

Cat #: CTD24428LG

UPC: 783510165192

$ 1525.08 EA
Company wide:
0 in stock
Two Door, Wall-Mount, Type 12, Enclosure, Size/Dims: 24.00x42.00x8.00, Material/Finish: Steel/Gray.

Overview

Two Door, Wall-Mount, Type 12, Enclosure, Size/Dims: 24.00x42.00x8.00, Material/Finish: Steel/Gray.

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510165192, CTD24428LG, HOFCTD24428LG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

Width: 42 in
Depth: 8 in
Mounting: Surface
Height: 24 in
IP/NEMA Rating: IP55, NEMA 12, NEMA 4
Material: Steel
Width: 42 in
Mounting: Surface
IP/NEMA Rating: IP55, NEMA 12, NEMA 4
Depth: 8 in
Height: 24 in
Material: Steel