Reciprocating Saw Blade, 6"

Item #: 0418057

Cat #: 48-00-5784

UPC: 045242083084

$ 15.97 EA
Company wide:
230 in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, 18 TPI, Length: 6", Includes: (5) Blades

Overview

Reciprocating Saw Blade, Sawzall, 18 TPI, Length: 6", Includes: (5) Blades

SUPER SAWZALL® blades are made with Matrix II high speed steel teeth containing 8 percent cobalt to keep a sharper tooth edge longer. The tough bi-metal design allows faster cutting, longer life blades that can bend without shattering. Milwaukee designs and manufactures SAWZALL® blades for the toughest professional applications. Materials, tooth configuration and heat treating are designed to maximize performance in specific cutting applications. Durable, long life blades are the goal of every blade we make. This blade has a 1/2 in. universal tang that fits all SAWZALL®s and standard competitive saws. Includes fifty individual blades.

Also known as: 045242083084, 48-00-5784, MIL48005784

Features & Benefits

  • Optimized tooth design for speed and durability
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades

Specifications

Type: 18 TPI, Reciprocating Saw Blade
Length: 6 in
Type: 18 TPI, Reciprocating Saw Blade
Length: 6 in