Replacement Bit, #2 - 1/4"

Item #: 0417968

Cat #: 32483

UPC: 092644324833

$ 4.99 EA
Company wide:
230 in stock
Replacement Bit, Includes: #2 Phillips – 1/4" Slotted

Overview

Replacement Bit, Includes: #2 Phillips – 1/4" Slotted

Fits the 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers

Precision-machined tips for exact fit into fastener

Contains 2 bits

Made in the USA

Also known as: 092644324833, 32483, KLE32483

Specifications

Diameter: 1/4 in
Type: Combo Screwdriver
Size: # 2
Standards: California Proposition 65
Diameter: 1/4 in
Size: # 2
Type: Combo Screwdriver
Standards: California Proposition 65