Weatherproof Cover, Round, (1) 1/2" Outlet, 4" Diameter, Aluminum Die Cast, Bronze

Item #: 0417961

Cat #: C100A

UPC: 019813934051

$ 8.21 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, Round, (1) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Aluminum Die Cast, Bronze

Overview

Weatherproof Cover, Round, (1) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Aluminum Die Cast, Bronze
Also known as: 019813934051, C100A, RABC100A

Specifications

Mounting: Vertical, Horizontal
Color: Bronze
Finish: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Mounting: Vertical, Horizontal
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Color: Bronze
Material: Aluminum Die Cast
Number of Threaded Outlets: 1