This product has been discontinued.

Toggle Dimmer, 600W, Single-Pole, Ariadni, Light Almond
Item #: 0417953
Cat #: AY-600PH-LA
UPC: 027557500067
$ 10.00 EA
Clearance
Price good while supplies last
Company wide:
14
in stock
Discontinued
Documents & Guides
Ariadni Toggle Dimmer, 600W, 120V, Single-Pole, Incandescent/Halgoen, Preset, Clamshell Packaging, Light Almond
Overview
Ariadni Toggle Dimmer, 600W, 120V, Single-Pole, Incandescent/Halgoen, Preset, Clamshell Packaging, Light Almond
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557500067, AY-600PH-LA, LUTAY600PHLA
Specifications
| Mounting: | Snap In |
| Color: | Light Almond |
| Wattage: | 600 |
| Volts AC: | 120 |
| Type: | Preset, Single-Pole, Toggle |
| Poles: | 1 |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Family / Style: | Ariadni |
| Mounting: | Snap In |
| Wattage: | 600 |
| Type: | Preset, Single-Pole, Toggle |
| Dimmable: | Yes |
| Family / Style: | Ariadni |
| Color: | Light Almond |
| Volts AC: | 120 |
| Poles: | 1 |
| Light Technology: | Halogen |