This product has been discontinued.

Toggle Dimmer, 600W, 3-Way, Ariadni, Light Almond
Item #: 0417952
Cat #: AY-603PH-LA
UPC: 027557500074
Company wide:
0
in stock
Discontinued
Documents & Guides
Ariadni Toggle Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, Clamshell Packaging, Light Almond
Overview
Ariadni Toggle Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, Clamshell Packaging, Light Almond
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557500074, AY-603PH-LA, LUTAY603PHLA
Specifications
| Mounting: | Snap In |
| Color: | Light Almond |
| Wattage: | 600 |
| Volts AC: | 120 |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Family / Style: | Ariadni |
| Mounting: | Snap In |
| Wattage: | 600 |
| Dimmable: | Yes |
| Family / Style: | Ariadni |
| Color: | Light Almond |
| Volts AC: | 120 |
| Light Technology: | Halogen |