NM RACEWAY BASE 2 COMP 5400 WHITE

Item #: 0417902

Cat #: 5400TB-WH

UPC: 786776536812

$ 8.15 FT
Company wide:
120 in stock
Two equal compartments - Base accepts single or Twin Snap Cover. 5400 Series raceway is available in 8' (2.4m) lengths with pre-punched mounting holes, packed 48' (14.6m) per carton. White

Overview

Two equal compartments - Base accepts single or Twin Snap Cover. 5400 Series raceway is available in 8' (2.4m) lengths with pre-punched mounting holes, packed 48' (14.6m) per carton. White
Also known as: 786776536812, 5400TB-WH, WMD5400TBWH

Specifications

Length: 8 ft
Color: White
Material: PVC
Length: 8 ft
Material: PVC
Color: White