EGS AEEB23617C

Item #: 0417893

Cat #: AEEB23617C

UPC: 781381856539

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP AEEB23617C CIRCUIT BREAKE

Overview

APP AEEB23617C CIRCUIT BREAKE
Also known as: 781381856539, AEEB23617C, APPAEEB23617C

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 175
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 175
IP/NEMA Rating: NEMA 4X, NEMA 4