AE Bolted Molded Case Switch Enclosure, 150A, 3 Pole, 600V AC, 250V DC, Aluminum

Item #: 0417874
Cat #: AEEB13615MCS
UPC: 781381970570
$ 10279.83 EA
Company wide:
0 in stock
Documents & Guides
AE Bolted Molded Case Switch Enclosure, Explosionproof/Dust-Ignitionproof, 16 x 30 x 12 Inch, 150 Amp, 3 Pole, 600 Volt AC, 250 Volt DC, Aluminum With Stainless Steel Hardware

Overview

AE Bolted Molded Case Switch Enclosure, Explosionproof/Dust-Ignitionproof, 16 x 30 x 12 Inch, 150 Amp, 3 Pole, 600 Volt AC, 250 Volt DC, Aluminum With Stainless Steel Hardware
Appleton's AE Switch Enclosures are explosionproof, dust-ignitionproof, watertight. Ideal for use in chemical and petrochemical plants, petroleum refineries, other process facilities and industrial applications.
Also known as: 781381970570, AEEB13615MCS, APPAEEB13615MCS

Specifications

Height: 16 in
Width: 30 in
Depth: 12 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 7, NEMA 9
Height: 16 in
Depth: 12 in
IP/NEMA Rating: NEMA 4X, NEMA 7, NEMA 9
Width: 30 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)