CIRCUIT BREAKER 3P

Item #: 0417730

Cat #: AEAB13430C

UPC: 781381856225

$ 3744.18 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP AEAB13430C CIRCUIT BREAKER 3P

Overview

APP AEAB13430C CIRCUIT BREAKER 3P
Also known as: 781381856225, AEAB13430C, APPAEAB13430C

Specifications

Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 4X, NEMA 4
Mounting: Surface
Volts AC: 600