10A 125V AC, Axial Lead

Item #: 0417684

Cat #: 0481010.VXP

UPC: 079458124774

$ 7.41 EA
Clearance
Price good while supplies last
Company wide:
18 in stock
Documents & Guides
10 Amp, 125V AC, 481 Series, Alarm Indicating Fuses for Telecom Circuits, Ships in Box (10) Quanity Only

Overview

10 Amp, 125V AC, 481 Series, Alarm Indicating Fuses for Telecom Circuits, Ships in Box (10) Quanity Only

Color-coded indicator flags indicate ampere rating. Body is constructed of black polyphenylene sulfide with UL-94V0 flammability rating, contacts are of bright alloy-plated beryllium copper. Ideal for telecommunications and control panel circuits. Eliminates down time by immediately pinpointing the blown (open) circuit while triggering LED or audio alarm, while placed in mating holder (482 Series). Clear plastic lens option available for additional safety.

Also known as: 079458124774, 0481010.VXP, LFU0481010.VXP, grasshopper, cricket

Specifications

Color: Red/White
Speed: Fast Acting
Amps: 10
Volts DC: 125
Interrupt Rating AC: 300
Interrupt Rating DC: 200, 300, 450
Mounting: Clip
Volts AC: 125
Material: Polyphenylene Sulfide
Standards: California Proposition 65
Color: Red/White
Amps: 10
Interrupt Rating AC: 300
Mounting: Clip
Material: Polyphenylene Sulfide
Speed: Fast Acting
Volts DC: 125
Interrupt Rating DC: 200, 300, 450
Volts AC: 125
Standards: California Proposition 65