Emergency Ballast

Item #: 0417478

Cat #: PSQ500QD MVOLT M12

UPC: 820476730016

$ 177.16 EA
Company wide:
126 in stock
Electronic Emergency Ballast with Backup Battery and Charger, 120/277V, 90 Minute Illumination Time, 72 Hour Recharge, For Use With: 350-500 Lumen Compact & Linear Fluorescent Lamp Types, Operates One 2'- 4' or U-shaped Fluorescent Lamp For 90 Minutes (Compatible With Most Electronic T8 & Magnetic T12, Instant Start, Rapid Start & Slimline Ballasts) 17-40W, (1) 4 ft T8, T12 or 4-Pin Long Compact

Overview

Electronic Emergency Ballast with Backup Battery and Charger, 120/277V, 90 Minute Illumination Time, 72 Hour Recharge, For Use With: 350-500 Lumen Compact & Linear Fluorescent Lamp Types, Operates One 2'- 4' or U-shaped Fluorescent Lamp For 90 Minutes (Compatible With Most Electronic T8 & Magnetic T12, Instant Start, Rapid Start & Slimline Ballasts) 17-40W, (1) 4 ft T8, T12 or 4-Pin Long Compact

POWER SENTRY, EMERGENCY BATTERY PACKS, GENERAL PURPOSE BATTERY PACKS, GENERAL PURPOSE FIELD - LNL, SKU - 223NM9

Also known as: 820476730016, PSQ500QD MVOLT M12, LITPSQ500QDM12, EMERGENCY BALLAST

Specifications

Light Technology: Fluorescent
Wattage: Selectable
Volts AC Range: 120 - 277
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: Selectable