APPLETON CONTROL STATION

Item #: 0417401
Cat #: ED2S175J1A
UPC: 781381039734
$ 401.07 EA
Company wide:
3 in stock
Documents & Guides
No Documents Available
APP ED2S175J1A APPLETON CONTR

Overview

APP ED2S175J1A APPLETON CONTR
Factory sealed, eliminates the need for adding sealing fittings and compound at each conduit entrance Epoxy powder coat finish for enhanced corrosion resistance Corrosion resistant captive stainless steel screws holds cover to body Silicone gasket ensures high degree of water ingress protection Bodies furnished with internal ground screw and external ground lug Wide variety of devices and options results in a control station tailor-made to the application Pilot light employs LED cluster with lifetime of 100,000 hours that can be used at either 120 Vac or 240 Vac. Optional pilot light has 12/24 Vdc ratings Improved pilot light featuring enhanced circuitry to prevent ghost voltage The Labyrinth switch used in push buttons and selector switches is rated A600 heavy pilot duty and P150Push buttons and selector switches have Vac and Vdc ratings as standard
Also known as: 781381039734, ED2S175J1A, APPED2S175J1A

Specifications

Customer Reviews

No reviews for this product
(0)