1,250W 120V 5' Baseboard Heater, Navajo White

Item #: 0417396

Cat #: 2515W

UPC: 098319730169

$ 105.44 EA
Company wide:
0 in stock
Documents & Guides
Electric Baseboard Heater - 2500 Series 1250W 120v 60", Navajo White

Overview

Electric Baseboard Heater - 2500 Series 1250W 120v 60", Navajo White
Also known as: 098319730169, 2515W, BER2515W

Specifications

Volts AC: 120
Length: 60 in
Color: White
Wattage: 1250
Mounting: Wall
Volts AC: 120
Color: White
Mounting: Wall
Length: 60 in
Wattage: 1250