12W PAR30S LED Lamp, 30K

Item #: 0417376

Cat #: LED12P30SD30KNFLB

UPC: 762148266600

Company wide:
0 in stock
TCP LED12P30SD30KNFLB BLK 25D 12W SMOOTH PAR30S 3000K 25° BLACK BODY

Overview

TCP LED12P30SD30KNFLB BLK 25D 12W SMOOTH PAR30S 3000K 25° BLACK BODY
Also known as: 762148266600, LED12P30SD30KNFLB, TCPLED12P30SD30NFL

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 825
Wattage: 12
Color Temperature: 3000 (Warm White)
Wattage: 12
Lumens: 825