
$ 526.52 EA
Company wide:
2
in stock
Documents & Guides
No Documents Available
Selector Switch Cover Assembly, Constructional Feature Explosion-Proof, Contact Configuration 4NO-4NC, Number of Selector Switches 1, Number of Circuits 4, Number of Positions 2, Operator Type Front Operated Knob Lever, Material Epoxy Powder Coated Aluminum, Enclosure Class I Div 2 Group B C D, Zone 2, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/3R/4/4X/12, IP66, Used On Selector Switch, Approval UL (Canada and US), UL 508/698/1203/1604, CSA C22.2, Legend On/Off
Overview
Selector Switch Cover Assembly, Constructional Feature Explosion-Proof, Contact Configuration 4NO-4NC, Number of Selector Switches 1, Number of Circuits 4, Number of Positions 2, Operator Type Front Operated Knob Lever, Material Epoxy Powder Coated Aluminum, Enclosure Class I Div 2 Group B C D, Zone 2, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/3R/4/4X/12, IP66, Used On Selector Switch, Approval UL (Canada and US), UL 508/698/1203/1604, CSA C22.2, Legend On/Off
Also known as: 781381810319, ED2KB35, APPED2KB35
Specifications
No Specifications Available