This product has been discontinued.

Magnetic Ballast, Compact Fluorescent, 2-Lamp, 26W, 277V
Item #: 0417231
Cat #: VH-2Q26-TP-BLS-M
UPC: 781087008829
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Magnetic Ballast, Compact Fluorescent, Preheat Rapid Start, 2-Lamp, Lamp Wattage: 26, 277 Volt, Lamp Type: CFQ26W/G24D
Overview
Magnetic Ballast, Compact Fluorescent, Preheat Rapid Start, 2-Lamp, Lamp Wattage: 26, 277 Volt, Lamp Type: CFQ26W/G24D
Also known as: 781087008829, VH-2Q26-TP-BLS-M, ADVVH2Q26TPBLSM
Specifications
| Wattage: | 26 |
| Volts AC: | 277 |
| Type: | Magnetic |
| Light Technology: | Fluorescent |
| Wattage: | 26 |
| Type: | Magnetic |
| Volts AC: | 277 |
| Light Technology: | Fluorescent |