Enclosure With Window, NEMA 4/12, Concept Series, 24 x 20 x 6", Steel/Gray

Item #: 0417140

Cat #: CSD24206W

UPC: 783510778101

$ 1063.81 EA
Company wide:
0 in stock
Enclosure With Window, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 24 x 20 x 6 Inch, Steel With Gray Powder Coat Finish

Overview

Enclosure With Window, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 24 x 20 x 6 Inch, Steel With Gray Powder Coat Finish

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510778101, CSD24206W, HOFCSD24206W

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 6 in
Height: 24 in
Width: 20 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Height: 24 in
Material: Steel
Depth: 6 in
Width: 20 in
Mounting: Wall