Liquidtight Connector, Straight, 1", Die Cast Zinc

Item #: 0417064

Cat #: LT100

UPC: 018997321008

$ 13.81 EA
Company wide:
18 in stock
Documents & Guides
Liquidtight Connector, Straight, Size: 1 Inch, Material: Zinc Die Cast, For Use With Metallic and Non-Metallic Liquidtight Conduit, Type B

Overview

Liquidtight Connector, Straight, Size: 1 Inch, Material: Zinc Die Cast, For Use With Metallic and Non-Metallic Liquidtight Conduit, Type B

Straight, zinc die-cast connector for use with metallic or non metallic liquid tight conduit type B only. 1" Trade Size.

Also known as: 018997321008, LT100, ARLLT100

Specifications

Diameter: 1 in
Diameter: 1 in