Liquidtight Connector, 90°, 1", Die Cast Zinc

Item #: 0417059

Cat #: LT90100

UPC: 018997329103

$ 27.04 EA
Company wide:
2 in stock
Documents & Guides
1 inch, Liquidtight 90° Connector - Zinc Die-Cast

Overview

1 inch, Liquidtight 90° Connector - Zinc Die-Cast

Straight, zinc die-cast connector for use with metallic or non metallic liquid tight conduit type B only. 1" Trade Size. 90 degrees.

Also known as: 018997329103, LT90100, ARLLT90100

Specifications

Diameter: 1 in
Diameter: 1 in