Liquidtight Connector, 2", Zinc Die-Cast

Item #: 0417057

Cat #: LT200

UPC: 018997322005

$ 43.25 EA
Company wide:
12 in stock
2 inch, Straight Liquidtight Connector - Zinc Die-Cast

Overview

2 inch, Straight Liquidtight Connector - Zinc Die-Cast

Straight, zinc die-cast connector for use with metallic or non metallic liquid tight conduit type B only. 2" Trade Size.

Also known as: 018997322005, LT200, ARLLT200

Specifications

Diameter: 2 in
Diameter: 2 in