Instrumentation Box

Item #: 0416924

Cat #: LWC252015

UPC: 783510611408

$ 303.09 EA
Company wide:
0 in stock
Instrumentation Box, Type 12, Hinged Cover, Size/Dims: 9.84x7.87x5.91, Material/Finish: Steel/LtGray.

Overview

Instrumentation Box, Type 12, Hinged Cover, Size/Dims: 9.84x7.87x5.91, Material/Finish: Steel/LtGray.

Aesthetic styling, with an attractive, durable light-gray finish, makes InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.

Also known as: 783510611408, LWC252015, HOFLWC252015

Features & Benefits

  • Metric dimensions
  • 16 gauge steel
  • Seams continuously welded and ground smooth
  • External formed body flange channels away liquids
  • Large perimeter body opening
  • Mounting holes in back of body for direct mounting or optional external mounting brackets
  • Seamless foam-in-place gasket
  • Grounding stud on the body
  • Bonding provision on the door
  • Hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes

Specifications

Mounting: Surface
IP/NEMA Rating: IP55, NEMA 12, NEMA 3
Material: Steel
Height: 9.840 in
Width: 7.870 in
Depth: 5.910 in
Mounting: Surface
Material: Steel
Width: 7.870 in
IP/NEMA Rating: IP55, NEMA 12, NEMA 3
Height: 9.840 in
Depth: 5.910 in