4 "Roof Flashing, Neoprene Collar

Item #: 0416899

Cat #: G12204

UPC: 750405122042

$ 7.00 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
Roof Flashing. Neoprene Collar, Fits: 4" Conduit. Galvanized Base. Includes: Self-Sealing Collar.

Overview

Roof Flashing. Neoprene Collar, Fits: 4" Conduit. Galvanized Base. Includes: Self-Sealing Collar.
Also known as: 750405122042, G12204, MORG12204

Specifications

Size: 4 in
Material: Galvanized Steel
Size: 4 in
Material: Galvanized Steel