3 "Roof Flashing, Neoprene Collar

Item #: 0416896

Cat #: G12203

UPC: 750405122035

Company wide:
0 in stock
Documents & Guides
Roof Flashing. Neoprene Collar, Fits: 3" Conduit. Galvanized Base. Includes: Self-Sealing Collar.

Overview

Roof Flashing. Neoprene Collar, Fits: 3" Conduit. Galvanized Base. Includes: Self-Sealing Collar.
Also known as: 750405122035, G12203, MORG12203

Specifications

Size: 3 in
Material: Galvanized Steel
Size: 3 in
Material: Galvanized Steel