2 " Roof Flashing, Neoprene Collar

Item #: 0416894

Cat #: G12202

UPC: 750405122028

Company wide:
0 in stock
Documents & Guides
Roof Flashing. Neoprene Collar, Fits: 2" Conduit. Galvanized Base. Includes: Self-Sealing Collar.

Overview

Roof Flashing. Neoprene Collar, Fits: 2" Conduit. Galvanized Base. Includes: Self-Sealing Collar.
Also known as: 750405122028, G12202, MORG12202

Specifications

Material: Galvanized Steel
Size: 2 in
Material: Galvanized Steel
Size: 2 in