Galvanized Self Seal-Solar Flashing

Item #: 0416888

Cat #: G11830

UPC: 038753118307

$ 13.94 EA
Company wide:
418 in stock
Documents & Guides
Galvanized Self Seal-Solar Flashing, Outside Diameter Of Pipe To Be Flashed: 1/2", 3/4", 1"

Overview

Galvanized Self Seal-Solar Flashing, Outside Diameter Of Pipe To Be Flashed: 1/2", 3/4", 1"

1/2" to 1" Galvanized Self-Seal Roof Flashing - 1/2" to 1" Galvanized Self-SealRoof Flashing features include: Designed to flash around solar mounting systemsSlips easily over Conduit - self-sealing to conduit surface Self-sealing elastomeric tear-out collar Collar will not crack, chip, peel or separate from metal base Eliminates caulking - no sealing compound required Absolutely leak-proof & fits most roof sizes Accommodates all conduit types - ie: PVC, Alum

Also known as: 038753118307, G11830, MORG11830, pipe flashing, metal roof pipe jack, Roof jack, odie, Witch hat

Specifications

Size: 1 in, 1/2 in, 3/4 in
Material: Galvanized Steel
Size: 1 in, 1/2 in, 3/4 in
Material: Galvanized Steel