Threaded Rod Hanger, Wood Drilling, Bottom Mount (Vertical), For 1/4" Rod

Item #: 0416762

Cat #: SSW14B

UPC: 781002175865

$ 4.50 EA
Company wide:
17,352 in stock
Documents & Guides
1/4" Diameter, Rod Hanger, Wood Bottom Mount, Material: Steel, Length: 2". *Dottie Part # 17586*

Overview

1/4" Diameter, Rod Hanger, Wood Bottom Mount, Material: Steel, Length: 2". *Dottie Part # 17586*

Wood Rod Hangers are carbon steel fasteners used in overhead applications where threaded rod is intended to be suspended. They are manufactured with a type-17 tip to provide easy installation in wood frame columns and beams. Suitable applications for use are electrical conduit and cable-tray applications, pipe hanging, fire protection, and suspension of HVAC equipment. For proper installation instructions and weight loads, reference the technical data sheet.

Also known as: 781002175865, SSW14B, DOTSSW14B, super screw, super screws, sammies, Sammy

Specifications

Length: 2 in
Diameter: 1/4 in
Material: Steel
Length: 2 in
Material: Steel
Diameter: 1/4 in