Decora Wallplate, 1-Gang, Nylon, Black, Midway

Item #: 0416725

Cat #: PJ26-E

UPC: 078477205846

$ 1.57 EA
Company wide:
69 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Black.

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Black.

1-Gang Decora/GFCI Decora Wallplate, Midway Size, Black

Also known as: 078477205846, PJ26-E, LEVPJ26E, Midway

Specifications

Size: Midway
Mounting: Device
Color: Black
Material: Thermoplastic, Nylon
Gangs: 1
Size: Midway
Color: Black
Gangs: 1
Mounting: Device
Material: Thermoplastic, Nylon