APP AEPL5C P/L CLEAR 600V W/120V LA

Item #: 0416704

Cat #: AEPL5C

UPC: 781381912617

$ 523.66 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP AEPL5C P/L CLEAR 600V W/1

Overview

APP AEPL5C P/L CLEAR 600V W/1
Also known as: 781381912617, AEPL5C, APPAEPL5C

Specifications

Gangs: 2
Knockout Diameter: 1 in
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 2
Mounting: Vertical, Horizontal
Depth: 2 in
Knockout Diameter: 1 in
Color: Gray