Tenant BRK Hinged CVR For 125A RESI MTRG

Item #: 0416676

Cat #: 1MMBC1

UPC: 786849054298

$ 116.25 EA
Company wide:
4 in stock
Documents & Guides
Eaton meter stack tenant breaker cover, Tenant breaker cover, 125A residential meter packs and meter stacks

Overview

Eaton meter stack tenant breaker cover, Tenant breaker cover, 125A residential meter packs and meter stacks

Residential Meter Stacks are a modular metering solution typically installed at residential apartment complexes, duplexes, etc. They allow for as many sockets as needed to fit the particular application. Order with any main device (MTB, MCB, MFS, or BPS) for main disconnect or electrical protection.

Also known as: 786849054298, 1MMBC1, CUT1MMBC1

Specifications

Amps: 125
Type: Cover, Meter Stack
Color: Black
Amps: 125
Color: Black
Type: Cover, Meter Stack