Floor Warming Mat

Item #: 0416614

Cat #: F2515

UPC: 620713000410

$ 588.68 EA
Company wide:
0 in stock
Documents & Guides
F2515 - Floor Warming Mat, 120 Volt, 4.0 Amp, Dimensions: 96 x 60 inch

Overview

F2515 - Floor Warming Mat, 120 Volt, 4.0 Amp, Dimensions: 96 x 60 inch
Also known as: 620713000410, F2515, NUHF2515

Specifications

Volts AC: 120
Width: 96 in
Volts AC: 120
Width: 96 in