BBQ Tool Set - Stainless Steel

Item #: 0416585

Cat #: 98222

UPC: 092644982224

$ 17.12 EA
Company wide:
41 in stock
Documents & Guides
BBQ Tool Set, Length: 17", Material: Stainless Steel, Includes: Spatula, 2-Prong Fork.

Overview

BBQ Tool Set, Length: 17", Material: Stainless Steel, Includes: Spatula, 2-Prong Fork.

The Klein Tools 2-Piece Stainless Steel BBQ Tool Set offers a great grilling aid, ideal for flipping burgers, hot dogs or other grilling favorites. Rust-resistant steel and cushion-grip handles make this a set to last.

Also known as: 092644982224, 98222, KLE98222

Specifications

Type: Set
Length: 17 in
Standards: California Proposition 65
Type: Set
Standards: California Proposition 65
Length: 17 in