ETN C1000K6U Industrial Control Tra

Item #: 0416557

Cat #: C1000K6U

UPC: 782114213599

Company wide:
0 in stock
Documents & Guides
EATON C1000K6U 1000KVA TYPE MTK CONTROL TRANSFORMER

Overview

EATON C1000K6U 1000KVA TYPE MTK CONTROL TRANSFORMER
Also known as: 782114213599, C1000K6U, CUTC1000K6U

Specifications

Volt Amps: 1kVA
Type: Industrial Control Transformer
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Volt Amps: 1kVA
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Type: Industrial Control Transformer
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130