
$ 575.42 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Non-Embeddable, End Sensing Surface, 10 Mm (0.39 Inch) Sensing Range, 2-Wire, 20-250 Vac, 50/60 Hz,12 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency
Overview
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Non-Embeddable, End Sensing Surface, 10 Mm (0.39 Inch) Sensing Range, 2-Wire, 20-250 Vac, 50/60 Hz,12 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency
Also known as: 782113933504, E57-12LE10-A, CUTE5712LE10A
Specifications
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
| Volts AC Range: | 20 - 250 |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
| Volts AC Range: | 20 - 250 |