Heavy-Wall Heat-Shrinkable Tubing for Cable Range 1 - 3/0 AWG, Expa

Item #: 0416482

Cat #: HS4-30-4

UPC: 786210872056

$ 94.20 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 1 - 3/0 AWG, Expanded Diameter 1.1 Inch, Length 48 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-Linked Polyolefin with Thermoplastic Adhesive Liner, Black

Overview

Heavy-Wall Heat-Shrinkable Tubing for Cable Range 1 - 3/0 AWG, Expanded Diameter 1.1 Inch, Length 48 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-Linked Polyolefin with Thermoplastic Adhesive Liner, Black
Also known as: 786210872056, HS4-30-4, THBHS4304

Specifications

Color: Black
Volts AC: 600
Length: 48 in
Allowable Gauge Range: 1 - 1/0
Color: Black
Length: 48 in
Volts AC: 600
Allowable Gauge Range: 1 - 1/0