3" PVC 45° Elbow, 30" Radius, Schedule 40, Gray

Item #: 0416474

Cat #: 3P45X30

UPC: 980060067772

$ 53.68 EA
Company wide:
0 in stock
Documents & Guides
3 Inch PVC 45 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray

Overview

3 Inch PVC 45 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray
Also known as: 980060067772, 3P45X30

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 45°
Sweep Radius: 30 in
Diameter: 3 in
Color: Gray
Angle: 45°
Type: Schedule 40
Material: PVC
Sweep Radius: 30 in