APP MLCF843P4NBUL 84W CF CLG MT TYP

Item #: 0416338

Cat #: MLCF843P4NBUL

UPC: 781381089654

Company wide:
0 in stock
Documents & Guides
APP MLCF843P4NBUL 84W CF CLG

Overview

APP MLCF843P4NBUL 84W CF CLG

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381089654, MLCF843P4NBUL, APPMLCF843P4NBUL

Specifications

Wattage: 84
Light Technology: CFL
Wattage: 84
Light Technology: CFL